Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal 4 Position Ignition Switch 3/4''-20, Anti-Restart

  • Mfr # HDI1-4A-3-B1

  • Zoro # G216178811


product price: $34.59
/ea

Key Features

Type
Ignition Switch
Mounting Type
Panel Mount - Bushing
Terminals Style
10-32 studs
DC Contact Rating
30 A (DC)
Panel Cutout Dimensions
0.75 inch Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDI1-4A-3-B1
Zoro #
G216178811
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.75 inch Dia
Panel Cutout Diameter
0.75 in

Details

Type
Ignition Switch
Mounting Type
Panel Mount - Bushing
Terminals Style
10-32 studs
DC Contact Rating
30 A (DC)
Number of Positions
4
Series
HDI1
DC Voltage Rating
12V DC
Illuminated
Non-illuminated
Switch Function
ACC - OFF - ON/ACC - START
Number of Terminals
4
DC Current Rating
30 A
Switch Type
Ignition Switch
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
12 A
Item
Ignition Switch

Description

4 Position Ignition Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.