Zoro Homepage

Universal Locking Switch 3/4''-20, 2 Positions

  • Mfr # HDI3-2B-1-B

  • Zoro # G816178792


product price: $29.09
/ea

Key Features

Type
Ignition Switch
Illuminated
Non-illuminated
DC Contact Rating
15 A (DC)
DC Voltage Rating
6V DC
Mounting Type
Panel Mount - Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDI3-2B-1-B
Zoro #
G816178792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.75 inch Dia
Panel Cutout Diameter
0.75 in

Details

Type
Ignition Switch
Illuminated
Non-illuminated
DC Contact Rating
15 A (DC)
DC Voltage Rating
6V DC
Mounting Type
Panel Mount - Bushing
Pole Throw Configuration
SPST
Terminals Style
Screw
Number of Terminals
2
Series
HDI3
Number of Positions
2
Switch Function
ON - OFF
AC Current Rating
6 A
Switch Type
Ignition Switch
Item
Ignition Switch
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
15 A

Description

2 Position Ignition Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.