Zoro Homepage

USB-A Dual Port: 2.4A + 2.4A Independent Power Per Port

  • Mfr # A3A-USB2-1-B

  • Zoro # G816179072


product price: $22.59
/ea

Key Features

Output Voltage
Port 1: 5V DC
Amps
Port 1: 2.1A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Type
Port 1: USB-A
Mounting Type
Panel Mount - Snap-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3A-USB2-1-B
Zoro #
G816179072
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Item
USB Charging Port
Output Voltage
Port 1: 5V DC
Amps
Port 1: 2.1A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Type
Port 1: USB-A
Mounting Type
Panel Mount - Snap-In
Series
A2
Number of Ports
1
Input Voltage (VDC)
12/24V DC
DC Input Voltage
12-/ 24V DC
Port #1 Output Current
2.1 A
Port #1 DC Output Voltage
5V DC
Port #1 Type
USB-A
Termination Type
Quick Connect - 0.250" (6.3mm)

Description

Dual USB Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.