Zoro Homepage

USB-A Dual Port: 2.4A + 2.4A Independent Power Per Port

  • Mfr # A8-USB2-1-B-4.8A

  • Zoro # G216179092


product price: $32.29
/ea

Key Features

Output Connection Type
Quick Connect - 0.250" (6.3mm)
Type
Port 1: PD USB-C
Amps
Port 1: 2.25A
Output Voltage
Port 1: 20V DC
Series
A7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8-USB2-1-B-4.8A
Zoro #
G216179092
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Output Connection Type
Quick Connect - 0.250" (6.3mm)
Item
USB Charging Port
Type
Port 1: PD USB-C
Amps
Port 1: 2.25A
Output Voltage
Port 1: 20V DC
Series
A7
Number of Ports
1
IP Rating
IP 65
Input Voltage (VDC)
12/24V DC
Mounting Type
Panel Mount - Bushing
Termination Type
Quick Connect - 0.250" (6.3mm)
Port #1 DC Output Voltage
20V DC
Port #1 Output Current
2.25 A
DC Input Voltage
12-/ 24V DC
Port #1 Type
PD USB-C

Description

Dual USB Socket IP66

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.