Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A Single Port: 2.1A Total

  • Mfr # A1-USB1-1-B

  • Zoro # G116179086


product price: $20.05
/ea

Key Features

Amps
Port 1: 2.1A
Type
Port 1: USB-A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Output Voltage
Port 1: 5V DC
Panel Cutout Dimensions
Circular - 29 mm Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1-USB1-1-B
Zoro #
G116179086
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Amps
Port 1: 2.1A
Item
USB Charging Port
Type
Port 1: USB-A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Output Voltage
Port 1: 5V DC
Input Voltage (VDC)
12/24V DC
Number of Ports
1
Series
A1
Mounting Type
Panel Mount - Bushing
Termination Type
Quick Connect - 0.250" (6.3mm)
DC Input Voltage
12-/ 24V DC
Port #1 DC Output Voltage
5V DC
Port #1 Type
USB-A
Port #1 Output Current
2.1 A

Description

Dual USB Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.