Zoro Homepage

USB-A Single Port: 2.1A Total

  • Mfr # A2-USB1-1-B

  • Zoro # G416179076


product price: $18.59
/ea

Key Features

Output Connection Type
Quick Connect - 0.250" (6.3mm)
Amps
Port 1: 2.4A; Port 2: 2.4A
Type
Port 1: USB-A; Port 2: USB-A
Output Voltage
Port 1: 5V DC; Port 2: 5V DC
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2-USB1-1-B
Zoro #
G416179076
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Output Connection Type
Quick Connect - 0.250" (6.3mm)
Amps
Port 1: 2.4A; Port 2: 2.4A
Item
USB Charging Port
Type
Port 1: USB-A; Port 2: USB-A
Output Voltage
Port 1: 5V DC; Port 2: 5V DC
Number of Ports
2
Series
A1
Input Voltage (VDC)
12/24V DC
Mounting Type
Panel Mount - Bushing
Port #2 Output Current
2.4 A
DC Input Voltage
12-/ 24V DC
Port #2 Type
USB-A
Port #1 Type
USB-A
Termination Type
Quick Connect - 0.250" (6.3mm)
Port #2 DC Output Voltage
5V DC
Port #1 DC Output Voltage
5V DC
Port #1 Output Current
2.4 A

Description

Dual USB Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.