Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A Single Port: 2.4A Total

  • Mfr # A8-USB1-1-BN-2.4A

  • Zoro # G516179082


product price: $33.75
/ea

Key Features

Output Voltage
Port 1: 5V DC; Port 2: 12V DC
Type
Port 1: USB-A; Port 2: PD USB-C
Amps
Port 1: 2.4A; Port 2: 1.5A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
IP Rating
IP 66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8-USB1-1-BN-2.4A
Zoro #
G516179082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Item
USB Charging Port
Output Voltage
Port 1: 5V DC; Port 2: 12V DC
Type
Port 1: USB-A; Port 2: PD USB-C
Amps
Port 1: 2.4A; Port 2: 1.5A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
IP Rating
IP 66
Mounting Type
Panel Mount - Bushing
Series
A7
Input Voltage (VDC)
12/24V DC
Number of Ports
2
Port #2 Type
PD USB-C
Port #2 DC Output Voltage
12V DC
Port #1 Type
USB-A
Port #1 DC Output Voltage
5V DC
Port #2 Output Current
1.5 A
Termination Type
Quick Connect - 0.250" (6.3mm)
Port #1 Output Current
2.4 A
DC Input Voltage
12-/ 24V DC

Description

Dual USB Socket IP66

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.