
Wedge Toggle, 2P SPST OFF-ON
Mfr # TE1-1A-DC-1-PB
Zoro # G216178705
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Connection
Quick Connect - 0.250"
Terminals
2
Switch Function
OFF-ON
Contact Form
SPST
Switch Type
Toggle Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE1-1A-DC-1-PB
Zoro #
G216178705
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Connection
Quick Connect - 0.250"
Terminals
2
Switch Function
OFF-ON
Item
Wedge Toggle Switch
Contact Form
SPST
Switch Type
Toggle Switch
Voltage
12V DC
Series
TE
Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
Illuminated
Non-illuminated
Number of Positions
2
AC Current Rating
12 A
Number of Terminals
2
DC Current Rating
20 A
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
12V DC
Terminals Style
Quick Connect - 0.250"
Description
LED Wedge Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.