
Wedge Toggle, 3P SPDT ON-ON
Mfr # TE1-1D-DC-1-PB
Zoro # G616178763
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Connection
Quick Connect - 0.250"
Series
TE
Terminals
3
Switch Type
Toggle Switch
Switch Function
ON-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE1-1D-DC-1-PB
Zoro #
G616178763
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Connection
Quick Connect - 0.250"
Series
TE
Terminals
3
Switch Type
Toggle Switch
Switch Function
ON-ON
AC Contact Rating
20 A (DC)
Item
Wedge Toggle Switch
Contact Form
SPDT
Voltage
12V DC
Mounting
Panel Mount - Bushing
Number of Positions
2
Illuminated
Non-illuminated
AC Current Rating
12 A
Number of Terminals
3
Pole Throw Configuration
SPDT
Terminals Style
Quick Connect - 0.250"
DC Voltage Rating
12V DC
DC Current Rating
20 A
Illuminated / Non-Illuminated
Non-illuminated
Description
LED Wedge Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.