
Wedge Toggle, 3P SPST OFF-ON, Green LED
Mfr # TE4-1A-DC-1-GL
Zoro # G216178736
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Contact Form
SPST
Voltage
12V DC
AC Contact Rating
20 A (DC)
Switch Type
Toggle Switch
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE4-1A-DC-1-GL
Zoro #
G216178736
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Item
Wedge Toggle Switch
Contact Form
SPST
Voltage
12V DC
AC Contact Rating
20 A (DC)
Switch Type
Toggle Switch
Switch Function
OFF-ON
Mounting
Panel Mount - Bushing
Connection
Quick Connect - 0.250"
Series
TE
Terminals
3
Illumination Color
Green
Number of Positions
2
Illuminated
Illuminated
DC Current Rating
20 A
AC Current Rating
12 A
Terminals Style
Quick Connect - 0.250"
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
DC Voltage Rating
12V DC
Pole Throw Configuration
SPST
Description
LED Wedge Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.