Zoro Homepage

Wedge Toggle, 3P SPST OFF-ON, Red Bulb

  • Mfr # TE1-1A-DC-1-RL

  • Zoro # G316178728


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Mounting
Panel Mount - Bushing
Switch Function
OFF-ON
Contact Form
SPST
AC Contact Rating
20 A (DC)
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE1-1A-DC-1-RL
Zoro #
G316178728
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Mounting
Panel Mount - Bushing
Switch Function
OFF-ON
Contact Form
SPST
AC Contact Rating
20 A (DC)
Terminals
3
Connection
Quick Connect - 0.250"
Switch Type
Toggle Switch
Voltage
12V DC
Series
TE
Item
Wedge Toggle Switch
Illuminated
Illuminated
Illumination Color
Red
Number of Positions
2
AC Current Rating
12 A
DC Current Rating
20 A
Number of Terminals
3
DC Voltage Rating
12V DC
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Illuminated
Terminals Style
Quick Connect - 0.250"

Description

LED Wedge Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.