
Wedge Toggle, 3P SPST OFF-ON, Red LED
Mfr # TE4-1A-DC-1-RL
Zoro # G716178694
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Switch Type
Toggle Switch
Contact Form
SPST
Voltage
12V DC
Series
TE
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE4-1A-DC-1-RL
Zoro #
G716178694
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Switch Type
Toggle Switch
Contact Form
SPST
Voltage
12V DC
Series
TE
Item
Wedge Toggle Switch
Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.250"
Terminals
3
Switch Function
OFF-ON
Illuminated
Illuminated
Number of Positions
2
Illumination Color
Red
Number of Terminals
3
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Illuminated
Terminals Style
Quick Connect - 0.250"
AC Current Rating
12 A
DC Voltage Rating
12V DC
DC Current Rating
20 A
Description
LED Wedge Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.