Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 0.38 in H, 31 in L, 1-1/8 in W, 1 Channel, PVC, Black

  • Mfr # SW3566096

  • Zoro # G514901302


product price: $21.65
/ea

Key Features

Height
0.38 in
Length
31 in
Width
1-1/8 in
Number of Channels
1
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3566096
Zoro #
G514901302
UPC #
734272850918
Country of Origin
China

Dimensions

Height
0.38 in
Length
31 in
Width
1-1/8 in

Details

Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.