
Cable Protector, 0.38 in H, 31 in L, 1-1/8 in W, 1 Channel, PVC, White
Mfr # SW3566097
Zoro # G712030668
product price: $28.89
/eaKey Features
Width
1-1/8 in
Number of Channels
1
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3566097
Zoro #
G712030668
UPC #
734272854336
Country of Origin
China
Dimensions
Height
0.38 in
Length
31 in
Width
1-1/8 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.