
Cable Protector, 0.45 in H, 31 in L, 1.20 in W, 1 Channel, PVC, Terracotta
Mfr # SW3573306
Zoro # G511995366
product price: $42.39
/eaKey Features
Width
1.20 in
Number of Channels
1
Material
PVC
Color
Terracotta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3573306
Zoro #
G511995366
UPC #
734272860306
Country of Origin
China
Dimensions
Height
0.45 in
Length
31 in
Width
1.20 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Terracotta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.