
Cable Protector, 1-3/16 in H, 3 ft L, 4-3/4 in W, 2 Channel, PVC, Brown
Mfr # SW3579888
Zoro # G812000622
product price: $52.79
/eaKey Features
Height
1-3/16 in
Width
4-3/4 in
Number of Channels
2
Material
PVC
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3579888
Zoro #
G812000622
UPC #
734272874310
Country of Origin
China
Dimensions
Height
1-3/16 in
Length
3 ft
Width
4-3/4 in
Details
Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.