
Cable Protector, 3 in H, 3 ft L, 23-1/2 in W, 5 Channel, Rubber, Black, Yellow
Mfr # SW3037251
Zoro # G011996146
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Width
23-1/2 in
Load Capacity
18,000 lb/Axle
Number of Channels
5
Max. Cable Dia.
1-3/8 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3037251
Zoro #
G011996146
UPC #
780475888180
Country of Origin
China
Dimensions
Height
3 in
Length
3 ft
Width
23-1/2 in
Max. Cable Dia.
1-3/8 in
Details
Item
Cable Protector
Load Capacity
18,000 lb/Axle
Number of Channels
5
Material
Rubber
Color
Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.