
Cable Protector, 3/4 in H, 3 ft L, 2-3/4 in W, 1 Channel, PVC, Wood Grain
Mfr # SW3578806
Zoro # G612030867
product price: $69.75
/eaKey Features
Width
2-3/4 in
Number of Channels
1
Material
PVC
Color
Wood Grain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3578806
Zoro #
G612030867
UPC #
734272854381
Country of Origin
China
Dimensions
Height
3/4 in
Length
3 ft
Width
2-3/4 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Wood Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.