Zoro Homepage

Cable Protector, 5/8 in H, 60 in L, 1-5/8 in W, 1 Channel, Black

  • Mfr # SW3024985

  • Zoro # G214901541


product price: $56.49
/ea

Key Features

Height
5/8 in
Length
60 in
Width
1-5/8 in
Number of Channels
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3024985
Zoro #
G214901541
UPC #
780475972872
Country of Origin
China

Dimensions

Height
5/8 in
Length
60 in
Width
1-5/8 in

Details

Item
Cable Protector
Number of Channels
1
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.