
Cable Protector, 7/8 in H, 3 ft L, 3-1/2 in W, 2 Channel, PVC, Terracotta
Mfr # SW3572600
Zoro # G711962236
product price: $42.45
/eaKey Features
Width
3-1/2 in
Number of Channels
2
Material
PVC
Color
Terracotta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW3572600
Zoro #
G711962236
UPC #
734272871333
Country of Origin
China
Dimensions
Height
7/8 in
Length
3 ft
Width
3-1/2 in
Details
Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Terracotta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.