Zoro Homepage

Cable Protector, 7/8 in H, 3 ft L, 3-1/2 in W, 2 Channel, PVC, White

  • Mfr # SW3572601

  • Zoro # G311995528


product price: $36.59
/ea

Key Features

Width
3-1/2 in
Number of Channels
2
Material
PVC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3572601
Zoro #
G311995528
UPC #
734272888980
Country of Origin
China

Dimensions

Height
7/8 in
Length
3 ft
Width
3-1/2 in

Details

Item
Cable Protector
Number of Channels
2
Material
PVC
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.