
Cable Protector, 7/8 in H, 59 in L, 3-1/2 in W, 2 Channel, PVC, Black
Mfr # SW3564423
Zoro # G711995517
product price: $64.25
/eaKey Features
Height
7/8 in
Width
3-1/2 in
Number of Channels
2
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3564423
Zoro #
G711995517
UPC #
734272874303
Country of Origin
China
Dimensions
Height
7/8 in
Length
59 in
Width
3-1/2 in
Details
Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.