Zoro Homepage

Cable Protector, 9/16 in H, 3 ft L, 2 in W, 1 Channel, PVC, Black

  • Mfr # SW3579882

  • Zoro # G514901296


product price: $29.59
/ea

Key Features

Height
9/16 in
Width
2 in
Number of Channels
1
Material
PVC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3579882
Zoro #
G514901296
UPC #
734272901917
Country of Origin
China

Dimensions

Height
9/16 in
Length
3 ft
Width
2 in

Details

Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.