
Cable Protector, 9/16 in H, 3 ft L, 2 in W, 1 Channel, PVC, Cherry Wood
Mfr # SW3566102
Zoro # G412038544
product price: $36.59
/eaKey Features
Width
2 in
Number of Channels
1
Material
PVC
Color
Cherry Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3566102
Zoro #
G412038544
UPC #
734272901924
Country of Origin
China
Dimensions
Height
9/16 in
Length
3 ft
Width
2 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Cherry Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.