
Cable Protector, 9/16 in H, 31 in L, 2 in W, 1 Channel, PVC, White
Mfr # SW3569402
Zoro # G712128112
product price: $28.89
/eaKey Features
Width
2 in
Number of Channels
1
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3569402
Zoro #
G712128112
UPC #
734272860344
Country of Origin
China
Dimensions
Height
9/16 in
Length
31 in
Width
2 in
Details
Item
Cable Protector
Number of Channels
1
Material
PVC
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.