Cable Protector, 9/16 in H, 31 in L, 2 in W, 1 Channel, PVC, Wood Grain

  • Mfr # SW3564418

  • Zoro # G812127800


product price:  $35.39
/ea

Key Features

Width
2 in
Number of Channels
1
Material
PVC
Color
Wood Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW3564418
Zoro #
G812127800
UPC #
734272888935
Country of Origin
China

Dimensions

Height
9/16 in
Length
31 in
Width
2 in

Details

Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Wood Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.