Zoro Homepage

Flexible Cell Phone Holder Clip; Rotating Flexible Arm

  • Mfr # SW1258906

  • Zoro # G403969895


product price: $36.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1258906
Zoro #
G403969895
UPC #
797410024657
Country of Origin
China

Description

Cell phone holder clip is great to use anywhere, office, desk, bed, even the kitchen. Cell phone holder arm can be easily rotated and flexible to hold your phone in almost any angle you might need. Rest your arms and let the holder do the work for you. Can hold almost all smart phones from 3.5in to 6.3in. Made out of durable material and anti slip measures on the clamp.

Features
  • Cell phone clip can rotate 360 degrees
  • Fits almost all smart phones
  • Flexible arm
  • Antislip clip
Includes:
  • 1 x Cell Phone Holder Clip
Specifications
  • Age: 3+
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.