Walking Stick, Single, 12 in. H, Waves, Wood
Mfr # 502-2000-5111
Zoro # G9343266
product price: $44.84
/eaKey Features
Handle Type
Standard
Height
12 in
Base Type
Single
Weight Capacity
264 lb
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-2000-5111
Zoro #
G9343266
UPC #
041298200178
Country of Origin
Taiwan, Province of China
Dimensions
Height
12 in
Base Size
1 in x 1 in
Overall Adjustable Height - Minimum
32 in
Overall Adjustable Height - Maximum
37 in
Details
Item
Walking Stick
Handle Type
Standard
Base Type
Single
Weight Capacity
264 lb
Color
Waves
Handle Material
Wood
Industry Type
Healthcare
Material
Aluminum
Includes
Water Resistant Bag
Product Type
Walking Stick
Load Capacity
264 lb
Color/Design
Waves
Description
Walking Stick, Standard Handle Type, Single Base Type, Height 12 in, Weight Capacity 264 lb, Color Waves, Handle Material Wood, Base Size 1 in x 1 in, Includes Water Resistant Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.