Zoro Homepage

Walking Stick, Single, 12in H, Poppies, Wood

  • Mfr # 502-2000-5107

  • Zoro # G9343232


product price: $43.15
/ea

Key Features

Handle Type
Standard
Weight Capacity
264 lb
Height
12 in
Base Type
Single
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-2000-5107
Zoro #
G9343232
UPC #
041298200130
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
37 in
Overall Adjustable Height - Minimum
32 in

Details

Item
Walking Stick
Handle Type
Standard
Weight Capacity
264 lb
Base Type
Single
Color
Poppies
Handle Material
Wood
Industry Type
Healthcare
Material
Aluminum
Includes
Water Resistant Bag
Product Type
Walking Stick
Load Capacity
264 lb
Color/Design
Poppies

Description

Walking Stick, Standard Handle Type, Single Base Type, Height 12 in, Weight Capacity 264 lb, Color Poppies, Handle Material Wood, Base Size 1 in x 1 in, Includes Water Resistant Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.