Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walking Stick, Single, 8 in H, Circles, Wood

  • Mfr # 502-2001-5102

  • Zoro # G9343336


product price: $50.53
/ea

Key Features

Handle Type
Comfort Grip
Height
8 in
Weight Capacity
264 lb
Base Type
Quad
Base Size
5-1/2 in x 8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-2001-5102
Zoro #
G9343336
UPC #
041298200475
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Base Size
5-1/2 in x 8-1/2 in
Overall Adjustable Height - Maximum
37 in
Overall Adjustable Height - Minimum
26 in
Base Width
8 1/2 in
Base Length
5 1/2 in

Details

Item
Walking Stick
Handle Type
Comfort Grip
Weight Capacity
264 lb
Base Type
Quad
Color
Circles
Handle Material
Wood
Industry Type
Healthcare
Material
Aluminum
Product Type
Walking Stick
Color/Design
Circles
Load Capacity
264 lb

Description

Walking Stick, Comfort Grip Handle Type, Quad Base Type, Height 8 in, Weight Capacity 264 lb, Color Circles, Handle Material Wood, Base Size 5-1/2 in x 8-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.