Walking Stick, Single, 8in, Huntington, Wood
Mfr # 502-2001-5105
Zoro # G9343345
product price: $50.53
/eaKey Features
Handle Type
Comfort Grip
Base Type
Quad
Height
8 in
Weight Capacity
264 lb
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-2001-5105
Zoro #
G9343345
UPC #
041298200482
Country of Origin
Taiwan, Province of China
Dimensions
Height
8 in
Base Size
5-1/2 in x 8-1/2 in
Overall Adjustable Height - Maximum
37 in
Base Width
8 1/2 in
Base Length
5 1/2 in
Overall Adjustable Height - Minimum
26 in
Details
Item
Walking Stick
Handle Type
Comfort Grip
Base Type
Quad
Weight Capacity
264 lb
Color
Huntington
Industry Type
Healthcare
Handle Material
Wood
Material
Aluminum
Product Type
Walking Stick
Color/Design
Huntington
Load Capacity
264 lb
Description
Walking Stick, Comfort Grip Handle Type, Quad Base Type, Height 8 in, Weight Capacity 264 lb, Color Huntington, Handle Material Wood, Base Size 5-1/2 in x 8-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.