
1 in. x 75 foot- Loop- White Cloth Tie Tape- Individual Strips
Mfr # SW3352666
Zoro # G512490679
product price: $87.79
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Adhesive, Hook and Loop
Nominal Length
75 ft
Width
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW3352666
Zoro #
G512490679
UPC #
747432654233
Country of Origin
China
Dimensions
Nominal Length
75 ft
Width
1 in
Details
Item
Cable Tie
Cable Tie Style
Adhesive, Hook and Loop
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.