Zoro Homepage

10 in. Dust Pan White- pack of 12

  • Mfr # SW963473

  • Zoro # G703900833


product price: $36.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW963473
Zoro #
G703900833
UPC #
727272058637
Country of Origin
China

Description

Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household.

Features
  • Oversided deep well holds more dirt
  • Snaps onto your broom handle for convenient storage
Specifications
  • Color: White
  • Size: 10"
  • Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.