Zoro Homepage

10538 Tub Spout Gasket

  • Mfr # SW153300

  • Zoro # G403737890


product price: $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW153300
Zoro #
G403737890
UPC #
654204818024
Country of Origin
China

Description

Features
  • Product Type: Tub Spout Gasket
  • Inlet Diameter: 9/32" ID
  • Outlet Diameter: 0.2" OD
  • Width: 11/16 in.
  • Compatibility: Fits Most Standard Size Tub Spouts
  • Material: Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.