11603 0.5 x 36 in. Round Steel Rod

  • Mfr # SW844278

  • Zoro # G103977787


product price:  $70.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW844278
Zoro #
G103977787
UPC #
753153430551
Country of Origin
China

Description

Features
  • Round steel rod
  • Low carbon steel
  • Cold rolled
  • 50% stronger than hot rolled
  • Used in a variety of welding applications
  • Used as axles on carts or wagons.
  • Dimension - 0.5 x 0.5 x 36 in.
  • Item weight - 1.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.