11736 0.5 x 48 in. 16GA Square Steel Tube

  • Mfr # SW835063

  • Zoro # G103978166


product price:  $79.45
/ea
Free Shipping & Returns

Key Features

Dimension
48 in. H x 1/2 in. W x 1/2 in. L
Height
48 in
Width
1/2 in
Material
Steel
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW835063
Zoro #
G103978166
UPC #
753153430698
Country of Origin
China

Dimensions

Dimension
48 in. H x 1/2 in. W x 1/2 in. L
Height
48 in
Width
1/2 in
Length
1/2 in

Details

Material
Steel

Description

Features
  • Square steel tube
  • 16 gauge
  • Hot rolled
  • Weldable
  • Dimension - 0.5 x 0.5 x 48 in.
  • Item weight - 1.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.