Zoro Homepage

12 in. Master Mechanic Hole Saw Extension

  • Mfr # SW562851

  • Zoro # G604059302


product price: $43.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW562851
Zoro #
G604059302
UPC #
723902254172
Country of Origin
China

Description

Our mission is a vision for innovation, superior product, manufacturing, and service. Our products are the one stop shop for houseware tools which includes hole saws, bandsaw blades, jigsaw blades, reciprocating saw blades, drill bits and other power tool related accessories.

Features
  • 3/8" hex shank extension
  • Fits master mechanic white 1 piece bi metal hole saws & mandrels
  • Also designed to fit any 3/8" round or hex shank tool
  • The 12" length is for drilling deep holes or for hard to reach areas
  • Flats on the shank provide positive driving action
Specifications
  • Size: 12 in.
  • Weight: 0.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.