Zoro Homepage

15010 Mill Finish Galvanized Steel End Piece With Drop - 4 in

  • Mfr # SW564662

  • Zoro # G804062379


product price: $39.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW564662
Zoro #
G804062379
UPC #
723902277683
Country of Origin
China

Description

Features
  • Mill Finish Galvanized Steel
  • End Piece With Drop For 4 in. Gutter
  • Dimension - 4.5 x 8 x 4.5 in.
  • Item Weigjht - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.