Zoro Homepage

19005 Left End Gutter Cap; White Galvanized Steel - 4 in

  • Mfr # SW564666

  • Zoro # G304062374


product price: $31.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW564666
Zoro #
G304062374
UPC #
723902277751
Country of Origin
China

Description

Features
  • Galvanized Steel Left End Cap
  • Color - White
  • Dimension - 4 x 0.5 x 2.87 in.
  • Item Weigjht - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.