2 in. x 36 Yards Vinyl Floor Tape; Purple

  • Mfr # SW51474

  • Zoro # G404004823


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW51474
Zoro #
G404004823
UPC #
654204120233
Country of Origin
China

Description

Vinyl Floor Marking Tape is designed to mark your gym floors, courts, or any hard smooth surface. Made of tough vinyl, this floor tape off clean and won’t scuff your floors, but is strong enough to hold up to foot traffic and equipment.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Vinyl Floor Tape
Specifications
  • Color: Purple
  • Size: 2" x 36 Yards
  • Weight: 0.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.