Zoro Homepage

24 in. Low Profile Downspout Extender - Black

  • Mfr # SW945850

  • Zoro # G403977142


product price: $32.59
/ea

Key Features

Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW945850
Zoro #
G403977142
UPC #
746591669690
Country of Origin
China

Details

Material
PVC

Description

Features
  • The adjustable elbow allows the StealthFlow low profile downspout extension kit the ability to divert water around landscaping and corners
  • The elbow slides to adjust to angles between 45 and 90 degrees in order to customize for your application or situation
Specifications
  • Color: Black
  • Material: PVC
  • Spout Size: 2" x 3" or 3" x 4"
  • Size: 24"
  • Country of Origin: USA
  • Weight: 8.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.