Zoro Homepage

33202 5 in. White Galvanized Steel Gutter Outside Mitre

  • Mfr # SW581914

  • Zoro # G304062381


product price: $50.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW581914
Zoro #
G304062381
UPC #
723902277799
Country of Origin
China

Description

Features
  • Galvanized Steel Outside Mitre
  • Color - White
  • Size - 5 in.
  • Dimension - 7.25 x 7.25 x 3.5 in.
  • Item Weigjht - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.