Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33209 5 in. Galvanized Steel Slip Joint Connector; White

  • Mfr # SW568488

  • Zoro # G404067644


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW568488
Zoro #
G404067644
UPC #
723902284964
Country of Origin
China

Description

Features
  • Galvanized Steel Slip Joint Connector.
  • Color - White
  • Used To Join 2 Pieces Of 5 in. Gutter Together.
  • Size - 5 in.
  • Dimension - 4.5 x 6.75 x 2.75 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.