Zoro Homepage

3322919 Galvanized Steel Downspout Band

  • Mfr # SW843836

  • Zoro # G303976900


product price: $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW843836
Zoro #
G303976900
UPC #
753153411727
Country of Origin
China

Description

Features
  • Galvanized steel downspout band.
  • Fits 2 x 3 in. & 3 x 4 in. downspout.
  • Color - Brown.
  • Dimension - 0.25 x 2 x 0.2 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.