Zoro Homepage

3326519 Gutter Side Elbow; Style B; Brown Galvanized Steel - 2 x 3 in

  • Mfr # SW697822

  • Zoro # G204062375


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW697822
Zoro #
G204062375
UPC #
723902277676
Country of Origin
China

Description

Features
  • Galvanized Steel Side Elbow
  • Size - 2 x 3 in.
  • Color - Brown
  • Style B
  • 75 Degree
  • Dimension - 10 x 5 x 2.25 in.
  • Item Weigjht - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.