Zoro Homepage

37042 2 x 3 in. Rainwater Colander - White

  • Mfr # SW567524

  • Zoro # G203686404


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW567524
Zoro #
G203686404
UPC #
723902280454
Country of Origin
China

Description

Features
  • Catch A Raindrop Harvesting Rainwater Colander
  • Fits Most Residential 3 x 4 Downspouts
  • Used For Collecting Rainfall From Your Rooftop To Store In A Barrel Or Connect To A Hose For Directly Watering Plants
  • Reuse The Rain To Water Houseplants, Gardens, Landscape Or Wash Cars
  • Color - White
  • Size - 2 x 3 in.
  • Dimension - 4.25 x 2.5 x 4.75 in.
  • Item Weigjht - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.