Zoro Homepage

372W14X6 White Return Grille; 14 x 6 in

  • Mfr # SW697733

  • Zoro # G704107408


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW697733
Zoro #
G704107408
UPC #
723902273876
Country of Origin
China

Description

Features
  • Color - White
  • Return Air Grille
  • Painted Stamped Steel
  • 1/2 in. Fin Spacing With Screws.
  • Size - 14 x 6 in.
  • Dimension - 0.9 x 0.9 x 1.27 in.
  • Item Weight - 1.27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.