Zoro Homepage

3in. Gold Screws For General Construction

  • Mfr # SW648933

  • Zoro # G404041071


product price: $37.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW648933
Zoro #
G404041071
UPC #
661541478101
Country of Origin
China

Description

  • Gold screws
  • Used for many general construction purposes including the attachment of gypsum wall board and subflooring
  • Zinc coating provides some rust protection
  • Recommended with cedar or redwood
  • 8 gauge
  • 3" length
  • 95 per lb
  • box
  • Length: 4.5
  • Width: 4.5
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.