456B4X8 Brown Mobile Home Floor Register; 4 x 8 in

  • Mfr # SW697726

  • Zoro # G503977646


product price:  $36.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW697726
Zoro #
G503977646
UPC #
723902273432
Country of Origin
China

Description

Features
  • Color - Brown
  • Mobile Home Floor Register
  • For Either Lay In Or Screw In Installation.
  • Size - 4 x 8 in.
  • Dimension - 5.5 x 9.5 x 1.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.