47251 3 x 4 in. Mill Finish Aluminum Gutter Outlet; C Style

  • Mfr # SW597867

  • Zoro # G004063398


product price: $25.34
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW597867
Zoro #
G004063398
UPC #
723902278420
Country of Origin
China

Description

Features
  • Mill Finish Aluminum Outlet
  • C Style
  • Size - 2 x 3 in.
  • Dimension - 1.5 x 4.75 x 3.25 in.
  • Item Weigjht - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.